Protective glove Red, latex grip
Protective glove latex red
PROTGLOV-KNIT-LATEX-RED/BLACK-SZ11
Art.-no.
0899408211
EAN 4056807318363
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Polyester knit lining with latex palm crinkled look coating size 13
- Breathable, open back of hand
- Excellent grip and freedom of movement
Product information
Datasheets(X)
Application area
Construction/agriculture/storage, etc. Automotive industry light to medium-weight assembly and workshop work with good grip in wet and dry areas. Any tasks requiring a good wet grip and good tactile properties.
Size | 11 |
Colour | Red, Black |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Latex |
Standards | EN 388, EN 420 |
Category | II |