Protective glove Red, nitrile
Protective glove nitrile red
PROTGLOV-KNIT-NITRILE-RED/GREY-SZ7
Art.-no. 0899403107
EAN 4056807315294
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Polyester shell with smooth nitrile coating, size 13
- Comfortable to wear and good fit
- Breathable and well-suited especially for handling small parts, oil and lubricants
Product information
Datasheets(X)
Application area
Good handling in a slightly oily or dirty environment. Automotive and parts assembly, parts handling and car repair.
Size | 7 |
Colour | Red, Grey |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |