Protective glove TIGERFLEX® Double
Protective glove Tigerflex Double
PROTGLOV-KNIT-(TIGERFLEX-DB)-SZ8
TIGERFLEX



Register now and access more than 125,000 products
Maximum wearing comfort
- Skin-friendly and soft, seamless, round-knit fabric with a snug fit
- Breathable glove coated with nitrile foam and additional nitrile "Tiger" grip on both sides
- Special bending areas for maximum finger movement
- Elastic cuff
High degree of protection and mechanical resistance
The all-over coating ensures improved dust- and water-repellency
Cost-effective and environmentally friendly
The glove can be worn on both hands, for a longer service life
Datasheets(X)
Light to medium work requiring a good grip and a high degree of flexibility. Ideally suited for installation, workshop, mechanic and bodywork tasks. Optimal for freight forwarding, transport and storage tasks.
Size | 8 |
Colour | Graphite black |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Standards | EN 388:2016 |
Category | II |