Protective glove TIGERFLEX Hi-Lite Cool
Protective glove TIGERFLEX Hi-Lite Cool
PROTGLOV-TIGERFLEX-COOL-(HI-LITE)-SZ10
TIGERFLEX
Art.-no.
0899403080
EAN 4058794151176
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Universal protective glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX coating
Maximum wearing comfort
- Skin-friendly and soft, seamless, round-knit fabric with a snug fit
- Breathable TIGERFLEX coating made of nitrile foam
- Elastic knitted cuff
Excellent grip and good mechanical strength
Special Tigerflex coating
Notice
Autumn version: For cool conditions
Product information
Datasheets(X)
Application area
Light to medium work requiring a good grip and a high degree of flexibility: Construction, installation, workshop and mechanical tasks, packing and warehouse tasks, repair and maintenance work.
Size | 10 |
Gauge | 13 |
Material of liner | Polyester/acrylic |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Standards | EN 388, EN 420 |
Category | II |