Protective glove TIGERFLEX® PLUS ECOLINE
Protective glove TIGERFLEX PLUS ECOLINE
PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ9
TIGERFLEX
Art.-no.
0899411029
EAN 4065746464987
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/21966673.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/581757422.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Resource-conserving, universal protective gloves with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating
Maximum comfort
- Soft, seamless round-knit backing fabric that is easy on the skin and offers a snug fit
- Breathable TIGERFLEX coating made of nitrile foam
- Elasticated knitted cuff
Excellent grip and good mechanical strength thanks to special TIGERFLEX coating
Backing fabric made from approx. 88 % recycled PET bottles
Environmentally friendly, 100 % plastic-free packaging
Product information
Datasheets(X)
Application area
For light to medium work requiring a good grip and a high degree of flexibility
- Universal glove for any work in the skilled trades and industries
- Ideally for installation and workshop activities, mechanic work and bodywork
- Freight forwarding, transportation and storage activities
- For work with hand tools and machines
Size | 9 |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Standards | ISO 21420, EN 388:2016 |
Category | II |