Protective glove White PU
Protective glove PU white
PROTGLOV-KNIT-WHITE-PUR-SZ11
Art.-no.
0899401111
EAN 4056807315201
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Polyester knit lining size 13
- Lightweight PU palm coating
- Fine surface and excellent flexibility
Product information
Datasheets(X)
Application area
Fine assembly/precision and small parts handling in dry and slightly oily environments/electromechanics/packaging and storage etc.
Size | 11 |
Colour | White |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |