Protective glove, disposable
Disposable glove Ansell Microflex 93-850
GLOV-ANSELL-MICROFLEX-93-850-10.5-11
Art.-no. 1931027460
EAN 4061338512708
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ansell Microflex 93-850
Increased protection against risks
- Highly effective barrier protection that significantly reduces the risk of dangerous impacts and lacerations
- Exceeds all applicable standards for barrier protection and resistance (low acceptance quality limit of 0.40)
- Manufactured with TNT™ technology for comfortable and robust protection against a wide range of chemicals
- Product protection thanks to the absence of silicone
Product information
Datasheets(X)
Application area
- Mixing and preparation of materials and substances
- Cleaning
- Filtration procedures
- Laboratory analyses
- Light installation work
- Light maintenance and cleaning work
- Working with paints and sprays
- Manufacturing of pharmaceutical products
- Sampling and laboratory processing
- Transport of liquids and solids
Colour | Green, Blue |
Size | 10,5-11 |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.12 mm |