Welcome to Würth Slowakia For trade customers only

Protective glove, disposable

Disposable gloves Nitras Toughgrip N 8330
GLOV-NITRAS-TOUGHGRIP-N-8330-SZL

Art.-no. 1931057191
EAN 4062856014651

Price for selected packaging unit
Protective glove, disposable

Art.-no. 1931057191

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nitras Tough Grip N 8330

Nitrile disposable gloves with innovative scaled surface for a particularly strong grip on wet and dry surfaces


  • Non-sterile

  • Roll cuff

  • Powder-free

  • Excellent fit

  • Particularly robust

  • Suitable for contact with food

  • Can be worn on either hand

  • AQL 1.5
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

Nitrile

Category

III

Material thickness

0.26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information