Welcome to Würth Slowakia For trade customers only

Protective glove, electrics

Protective glove Fitzner ESD 551
GLOV-FITZNER-ESD-551-SZ6

Art.-no. 1931062165

EAN 4062856197873

Price for selected packaging unit
Protective glove, electrics

Art.-no. 1931062165

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fitzner ESD 551

Fingertips with PU coating


  • Polyamide/carbon fibre liner

  • Circular knit: seamless, knitted cuff

  • Comfortable to wear and excellent fit

  • Breathable

  • Secure grip with excellent sense of touch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for microelectronics industry: Protects the processed workpiece against electrostatic discharges

Size

6

Material

PA - Polyamide

Colour

Natural, White

Standards

EN 388:2016

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information