Protective glove, electrics
Protective glove Fitzner ESD 551
GLOV-FITZNER-ESD-551-SZ7
Art.-no. 1931062166
EAN 4062856197866
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fitzner ESD 551
Fingertips with PU coating
- Polyamide/carbon fibre liner
- Circular knit: seamless, knitted cuff
- Comfortable to wear and excellent fit
- Breathable
- Secure grip with excellent sense of touch
Product information
Datasheets(X)
Application area
Suitable for microelectronics industry: Protects the processed workpiece against electrostatic discharges
Size | 7 |
Material | PA - Polyamide |
Colour | Natural, White |
Standards | EN 388:2016 |