Welcome to Würth Slowakia For trade customers only

Protective glove, electrics

Protective glove Nitras ESD 6230
PROTGLOV-NITRAS-ESD-6230-GR.9/XL

Art.-no. 1931008528

EAN 4061338602539

Price for selected packaging unit
Protective glove, electrics

Art.-no. 1931008528

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nitras ESD 6230

NITRAS antistatic gloves


  • Partly coated on fingertips

  • Compatible with touchscreens

  • Anti-static (conductive)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Material

Nylon/carbon

Material of liner

Nylon

Material of coating

Water-based polyurethane

Gauge

13

Colour

Grey, White

Standards

EN 388, EN 16350

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information