Protective glove, knitted and coated Mapa Ultrane 500
Protective glove Mapa Ultrane 500
GLOVE-MAPA-ULTRANE-500-SZ11
Art.-no. 1931007133
EAN 4046777330465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Effective grip, high dexterity and protection for the skin when working with oily workpieces
- Oil resistant: no penetration by oil, the skin is protected and the risk of dermatitis is reduced
- Grip&Proof coating provides an excellent grip in oily environments. Muscles tire less quickly and productivity increases.
- Nitrile coating with outstanding resistance to abrasion
- Long service life and high level of cost-effectiveness
- Dark colour specially adapted to the needs of industrial environments
Product information
Datasheets(X)
Application area
- Processing of workpieces with cutting oil
- Handling sheet metal
- Handling oily machine parts
- Handling and sorting sharp-edged small parts
- Handling glass panes
- Maintenance work in damp environments (water, oils, greases, hydrocarbons)
- Cutting, stamping and embossing work
Size | 11 |
Colour | Black |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Material | Nitrile |
Standards | EN 388 |
Category | II |