Welcome to Würth Slowakia For trade customers only

Protective glove, knitted and coated Maxiflex Endurance 34-844

PROTGLOV-MAXIFLEX-ENDURANC-34-844-SZ.10

Art.-no. 1931010988

EAN 4058794507409

Price for selected packaging unit
Protective glove, knitted and coated Maxiflex Endurance 34-844

Art.-no. 1931010988

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Seamless knitted nylon gloves with patented nitrile microfoam coating and nitrile nubbing applied subsequently, coated palms, pre-washed, washable up to 40°C


  • 360° breathable

  • Excellent fit

  • Great flexibility (ensuring extremely high level of comfort)

  • Extremely high abrasion resistance (reaches 18,000 cycles in the abrasion test in accordance with EN 388)

  • The high abrasion resistance is further optimised by the nubbing on the palms

  • Öko-Tex® certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for work under dry conditions with high demands on tactile sensitivity and with medium cut risk


  • Automotive industry and automotive suppliers

  • Fine assembly and general assembly work

  • Mechanical engineering

  • Maintenance and repair

  • Packing and sorting work

  • Logistics and transport

  • General construction and craft trades

  • Household and hobby

Size

10

Colour

Grey, Black

Material of liner

Polyamide

Material of coating

Nitrile foam

Material

Nitrile

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information