Protective glove, knitted and coated
Protective glove Maxiflex Endurance 34-844
PROTGLOV-MAXIFLEX-ENDURANC-34-844-SZ.11
Art.-no.
1931010989
EAN 4058794507416
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Maxiflex Endurance 34-844
Seamless knitted nylon gloves with patented nitrile microfoam coating and nitrile nubbing applied subsequently, coated palms, pre-washed, washable up to 40°C
- 360° breathable
- Excellent fit
- Great flexibility (ensuring extremely high level of comfort)
- Extremely high abrasion resistance (reaches 18,000 cycles in the abrasion test in accordance with EN 388)
- The high abrasion resistance is further optimised by the nubbing on the palms
- Öko-Tex® certified
Product information
Datasheets(X)
Application area
Ideal for work under dry conditions with high demands on tactile sensitivity and with medium cut risk
- Automotive industry and automotive suppliers
- Fine assembly and general assembly work
- Mechanical engineering
- Maintenance and repair
- Packing and sorting work
- Logistics and transport
- General construction and craft trades
- Household and hobby
Size | 11 |
Colour | Grey, Black |
Material of liner | Polyamide |
Material of coating | Nitrile foam |
Material | Nitrile |
Standards | EN 388 |
Category | II |