Welcome to Würth Slowakia For trade customers only

Protective glove, knitted teXXor 2410

Protective glove, knitted, Texxor 2410
KNITTEDGLOV-TEXXOR-2410-SZ6

Art.-no. 1931027477

EAN 4063275409783

Price for selected packaging unit
Protective glove, knitted teXXor 2410

Art.-no. 1931027477

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Excellent fit

  • Very flexible

  • Very good abrasion resistance

  • Especially breathable as only the fingertips are coated,

  • Very good wear comfort as the gloves are made from one thread and therefore without any abrasive seams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all work with high requirements for sensitivity


  • Automotive industry and automotive suppliers

  • Fine assembly

  • General assembly work

  • Light general work of any kind

  • Packaging industry

  • Sorting work

  • Transport

  • General trade

  • Construction

Size

6

Material

Polyurethane

Colour

White

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information