Welcome to Würth Slowakia For trade customers only

Protective glove, nitrile Ansell Hycron® 27-607

Protective glove nitrile Ansell Hycron 27-607
P/GLOV-ANSELL-DANFOSS-27-607-SZ10

Art.-no. 1931040693

EAN 4061337615424

Price for selected packaging unit
Protective glove, nitrile Ansell Hycron® 27-607

Art.-no. 1931040693

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A durable glove for demanding use


  • More robust and flexible than PVC.

  • Effective fat and oil barrier, no quality impairment like leather or cotton.

  • Silicone-free. Guaranteed purity for the metal parts and engine production.

  • ¾ coating

  • Safety cuff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Plastic moulded parts

  • Building materials, concrete, bricks and tiles

  • Heavy-duty cables

  • Rough castings and cores

  • Rough timber, dry walling and plywood

  • Steel bars, sheet metals, cans and other metal products

  • Street cleaning and waste disposal

Size

10

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388

Category

II

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information