Protective glove, nitrile Ansell Hycron® 27-607
Protective glove nitrile Ansell Hycron 27-607
P/GLOV-ANSELL-DANFOSS-27-607-SZ9
Art.-no. 1931040692
EAN 4061337615394
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A durable glove for demanding use
- More robust and flexible than PVC.
- Effective fat and oil barrier, no quality impairment like leather or cotton.
- Silicone-free. Guaranteed purity for the metal parts and engine production.
- ¾ coating
- Safety cuff
Product information
Datasheets(X)
Application area
- Plastic moulded parts
- Building materials, concrete, bricks and tiles
- Heavy-duty cables
- Rough castings and cores
- Rough timber, dry walling and plywood
- Steel bars, sheet metals, cans and other metal products
- Street cleaning and waste disposal
Size | 9 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388 |
Category | II |
Colour | Blue |