Protective glove, nitrile Mapa Titan 397
Prot. glove, nitrile, Mapa Titan 397
GLOVE-MAPA-TITAN-397-SZ6
Art.-no. 1931007045
EAN 4046777329681
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfort and sensitivity for commonplace mechanical work
- Excellent comfort thanks to the thick cotton knit and ventilated back of the hand
- High mobility, dexterity and flexibility, due to the close fit
- Long service life due to good abrasion resistance
Product information
Datasheets(X)
Application area
- Grinding
- Precision mechanics
- Partial assembly
- Handling oily machine parts
- Manufacture of small electrical components
- Handling building materials
Size | 6 |
Material of coating | Nitrile |
Standards | EN 388 |
Category | II |
Colour | Yellow |