Protective glove, nitrile Nitras 3400X
Nitrile protective glove Nitras 3400X
PROTGLOV-NITRAS-3400X-BW-NITRIL-YEL-SZ8
Art.-no. 1931008051
EAN 4046777282948
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Premium quality
- Nitrile gloves, bleached
- 3/4-coated
- With knitted cuff
Product information
Datasheets(X)
Size | 8 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388 |
Category | II |
Colour | Yellow |