Protective glove, nitrile Nitras Oilgrip 3550
Protective glove Nitras Oilgrip 3550
PROTGLOV-NITRAS-OILGRIP-3550-SZ10
Art.-no. 1931027969
EAN 4061337030296
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Nylon gloves with dual coating
- Lower coating: Nitrile, fully coated, blue
- Top coating: Sanded nitrile, partially coated on palm and fingertips, black
- Knitted cuff
- Maximum dexterity
- Water-repellent
- Perfect grip on oily objects
Product information
Datasheets(X)
Size | 10 |
Colour | Blue |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile |
Material | Nitrile |
Standards | EN 388 |
Category | II |