Welcome to Würth Slowakia For trade customers only

Protective glove, nitrile Nitras Oilgrip 3550

Protective glove Nitras Oilgrip 3550
PROTGLOV-NITRAS-OILGRIP-3550-SZ8

Art.-no. 1931027967

EAN 4061337030210

Price for selected packaging unit
Protective glove, nitrile Nitras Oilgrip 3550

Art.-no. 1931027967

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nylon gloves with dual coating
  • Lower coating: Nitrile, fully coated, blue

  • Top coating: Sanded nitrile, partially coated on palm and fingertips, black

  • Knitted cuff

  • Maximum dexterity

  • Water-repellent

  • Perfect grip on oily objects
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Colour

Blue

Gauge

15

Material of liner

Nylon

Material of coating

Nitrile

Material

Nitrile

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information