Protective glove, nitrile Uvex Rubipor XS2001
Protective glove nitrile Uvex Rubipor XS2001
PROTGLOV-UVEX-RUBIPOR-XS2001-GR9
Art.-no. 1931010219
EAN 4057709534363
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The uvex rubipor XS is an elastic, lightweight protective glove with breathable NBR impregnation. The combination of very light impregnation and stretch cotton substrate gives the protective glove extremely good breathability.
- Palm and fingertips with special breathable NBR impregnation
- Suitable for operating touch displays
- Certified in accordance with EN 388:2016 (1 1 1 0 X)
- Good grip in dry areas
- Good tactile and fingertip sensitivity due to flexible stretch cotton straps with elastane
- Ergonomic fit
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
Product information
Datasheets(X)
Application area
- Fine assembly
- Inspection work
- Sorting work
- Product protection
Size | 9 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN 388 |
Colour | White |