Protective glove, special design IAB Han-Top cleanroom 3300
Protective glove IAB Han-Top cleanroom 3300
P/GLOVE-IAB-HAN-TOP-REINRAUM-330045-S
Art.-no. 1931065368
EAN 4062856492893
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The glove is made of high-quality, seamless nylon. The coated fingertips provide a better grip without sacrificing breathability.
- Recommendation: Cleanroom class ISO 7-9
Product information
Datasheets(X)
Application area
Assembly of small parts in
- Automotive industry
- Product protection
- Precision engineering
- Optics
Size | S |
Material of coating | Polyurethane |
Material | Nylon fabric with PU coating |
EN standard | 388:2016 |
Category | II |