Protective gloves, Driver-Combi
Protective glove Driver Combi
PROTGLOV-LEATH-DRIVER-COMBI-SZ10
Art.-no. 5350000510
EAN 4056807050614
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Driver-Combi glove made from strong buffalo leather
Excellent fit, very comfortable
Palms made from full-grain buffalo leather
Backs made from split buffalo leather
- Good grip
Palm unlined
Leather thickness: 0.8–1.0 mm
Elasticated band on the back of the hand
Product information
Datasheets(X)
Application area
Forestry, gardening and agriculture, timber, construction and roadbuilding sectors, steel and heavy industry, warehouses and logistics, professional drivers, freight forwarding.
Size | 10 |
Material | Buffalo leather |
Material thickness | 0.9 mm |
Tolerance, material thickness (+/-) | 0.1 mm |
Standards | EN 388, EN 420 |
Category | II |