Welcome to Würth Slowakia For trade customers only

Protective gloves, Driver-Combi

Protective glove Driver Combi
PROTGLOV-LEATH-DRIVER-COMBI-SZ9

Art.-no. 5350000509

EAN 4056807050607

Price for selected packaging unit
Protective gloves, Driver-Combi

Art.-no. 5350000509

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Driver-Combi glove made from strong buffalo leather

Excellent fit, very comfortable



Palms made from full-grain buffalo leather



Backs made from split buffalo leather


  • Good grip


Palm unlined



Leather thickness: 0.8–1.0 mm



Elasticated band on the back of the hand

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Forestry, gardening and agriculture, timber, construction and roadbuilding sectors, steel and heavy industry, warehouses and logistics, professional drivers, freight forwarding.

Size

9

Material

Buffalo leather

Material thickness

0.9 mm

Tolerance, material thickness (+/-)

0.1 mm

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information