Welcome to Würth Slowakia For trade customers only

Protective gloves Protect Basic

Protective glove Protect Basic
PROTGLOV-LEATH-(PROTECT-BASIC)-SZ10

Art.-no. 0899499610

EAN 4061975390691

Price for selected packaging unit
Protective gloves Protect Basic

Art.-no. 0899499610

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible leather gloves for installers and mechanics
  • Soft, supple leather
    Backs of hands made from breathable, elastic cotton fabric for extra comfort
    Excellent fit, flexibility and finger movement
    Perfect fit thanks to riptape closure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for light mechanical loads
    Product sorting and picking
    Repair and maintenance work
    Light assembly and mechanical work

Size

10

Material

Leather

Standards

EN 420

Category

II

Colour

Red, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information