Welcome to Würth Slowakia For trade customers only

Protective gloves Protect Basic

Protective glove Protect Basic
PROTGLOV-LEATH-(PROTECT-BASIC)-SZ7

Art.-no. 0899499607

EAN 4061975390660

Price for selected packaging unit
Protective gloves Protect Basic

Art.-no. 0899499607

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible leather gloves for installers and mechanics
  • Soft, supple leather
    Backs of hands made from breathable, elastic cotton fabric for extra comfort
    Excellent fit, flexibility and finger movement
    Perfect fit thanks to riptape closure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for light mechanical loads
    Product sorting and picking
    Repair and maintenance work
    Light assembly and mechanical work

Size

7

Material

Leather

Standards

EN 420

Category

II

Colour

Red, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information