Protective gloves, special design MaxiTherm 30-201
Protective glove Maxiflex Therm 30-201
GLOVE-BIG-ATG-MAXITHERM-30-201-SZ11
Art.-no. 1931010994
EAN 4058794507461
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Palm coated, soft lined, seamless knitted winter gloves (recommended down to -10°C, short periods down to -20°C), plus light heat protection (up to 100°C, short periods up to 200°C)
- Patented anti-slip grip provides better hold in dry to slightly damp/wet-cold conditions
- Anatomical design reduces hand fatigue
- Flat dipping technology provides higher breathability and less sweating
- Öko-Tex® certified
Product information
Datasheets(X)
Application area
Ideal for mechanical activities in dry to slightly damp/wet-cold conditions
- Warehousing, particularly in cold storage
- Logistics and transport
- Construction and general trade
- Road construction
- Agriculture and forestry, gardening
- Offshore energy
- Waste and recycling
Size | 11 |
Material of liner | Acrylic/polyester |
Material of coating | Latex |
Standards | EN 388, EN 407 |
Colour | Black, Orange |