Protective suit TYVEK® 500 Xpert
Protective suit Tyvek 500 Xpert
PROTSUIT-(TYVEK-500-XPERT)-M
Art.-no. 0899020122
EAN 4052712206511
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.
Material
- High degree of resistance to wear and tear
- Anti-static on both sides
- Silicon-free
- Breathable: Permeable to air and water vapour
Design
- The hood surrounds the face perfectly.
- The hood has an ideal design for use with breathing protection masks.
- The sleeves fit perfectly, even when working overhead.
Outstanding protection
- Against solid, airborne particles
- To a limited extent against liquids
Product information
Datasheets(X)
Application area
Car repair shops and body shops, painting shops, corrosion protection and surface treatment, waste disposal companies, asbestos disposal, processing fibreglass-reinforced plastics, wood and metal processing, industrial cleaning, tank cleaning, printing industry, construction industry, chemical industry, food processing industry, mining, agriculture, medicine, pharmaceuticals industry and cleanrooms.
Size | M |
Colour | White |