Welcome to Würth Slowakia For trade customers only

Pull handle ST/A100

Pull handle ST/A100, diameter 25 mm
PULHNDL-A2-ST/A100-MATT-400MM

Art.-no. 0687845004

EAN 4048539228645

Price for selected packaging unit
Pull handle ST/A100

Art.-no. 0687845004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The end caps are pressed onto the rod and chamfered, thus no visible effect on appearance

  • Fastening is individual or in pairs
Notice

Mounting kits, protective rosettes and interior door fittings must be ordered separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plastic, aluminium, wooden and glass doors.

Suitable for

Aluminium doors, Glass doors, Wooden doors, Plastic doors

Material

Stainless steel AISI 304

Gloss level

Matt

Length (L)

400 mm

Diameter (Ø)

25 mm

Dimension between axes (A)

300 mm

Distance from centre of base to handle end (B)

50 mm

Socket diameter

25 mm

Socket height

46 mm

DIN direction

DIN R/L

Angle

90 Degree

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting kit for stainless steel pull handle, type A/wood/plastic

MNTKIT-PULHNDL-A-WO-1SIDE/HIDDEN

For one-sided invisible mounting
x 1 pcs
Mounting kit for stainless steel pull handle, type A/wood/aluminium/plastic

MNTKIT-PULHNDL-A-WO-BYPAIRS

For fixing in pairs
x 1 pcs
Mounting kit for stainless steel pull handle, type A/glass

MNTKIT-PULHNDL-A-GLASS-BYPAIRS

For fastening in pairs
x 1 pcs
Mounting kit for stainless steel pull handle, type A/glass

MNTKIT-PULHNDL-B-WO-1SIDE/PERSISTENT

For one-sided end-to-end mounting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stainless steel security rosette

SDF-A2-ROS-CK-11-MATT

x 1 pcs
Hook spindle

HOKPIN-F.HNDLHO-ST-(ZN)-8/10X80MM

Suitable for doors drilled on one side
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information