Push handle trolley
Large push cart
CLMPTRLY-1000X700MM
Art.-no. 0962400330
EAN 4048539433575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With loading surface made of wooden plate (MDF) with beech effect
- Steel tube dia. 26.9 x 1.75 mm, solidly welded to base frame
- Castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- Profile steel frame made of angular steel and square tubing
Product information
Datasheets(X)
Width | 1120 mm |
Depth | 700 mm |
Handle height | 990 mm |
Load capacity | 600 kg |
Loading surface width | 1000 mm |
Loading-surface depth | 700 mm |
Loading surface height | 285 mm |
Material of loading surface | Wood composite board |
Pipe-wall thickness | 1.75 mm |
Pipe diameter | 26.9 mm |
Wheel diameter | 200 mm |
Material of wheel | TPE |
Colour | Gentian blue RAL 5010 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!