Welcome to Würth Slowakia For trade customers only

Push handle trolley

Large push cart
CLMPTRLY-1200X800MM

Art.-no. 0962400331

EAN 4048539433605

Price for selected packaging unit
Push handle trolley

Art.-no. 0962400331

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With loading surface made of wooden plate (MDF) with beech effect
  • Steel tube dia. 26.9 x 1.75 mm, solidly welded to base frame

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • Profile steel frame made of angular steel and square tubing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1320 mm

Depth

800 mm

Handle height

990 mm

Load capacity

600 kg

Loading surface width

1200 mm

Loading-surface depth

800 mm

Loading surface height

285 mm

Material of loading surface

Wood composite board

Pipe-wall thickness

1.75 mm

Pipe diameter

26.9 mm

Wheel diameter

200 mm

Material of wheel

TPE

Colour

Gentian blue RAL 5010

Spare parts for this product:
Fixed castor for shelf trolleys and table trolleys

FIXCSTR-F.SHLFTRLY-200MM

x 1 pcs
Steering castor with locking device for shelf trolleys and table trolleys

CSTR-F.SHLFTRLY-200MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information