Push-in rivet, type 2
Push-in rivet with head pointed end
MP-HONDA-IMPACTRIVET-BLACK
Art.-no.
0501129014
EAN 4049557645087
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 7.90-8.10 mm |
Min./max. attachment thickness | 2.00-3.50 mm |
Length | 20.80 mm |
Length below head (A) | 20.80 mm |
Head diameter (B) | 13.30 mm |
Head height (C) | 2.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91503SZ5003 |
Corresponds to original spare part number 2 | 91514sp1003 |
installation location | Front bumper |