Quick-action closure for chain
Quick-action coupling stainless steel A4
QCKCUPL-F.CHN-A4-D8
Art.-no. 5176017008
EAN 4064154913964
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A4 stainless steel
Notice
These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Length of link (internal) (l1) | 58 mm |
Width of link (internal) (b1) | 17 mm |
Thickness (d1) | 8 mm |
Width of mouth (b3) | 10 mm |
Permissible load | 3 kN |
Product weight (per item) | 75.000 g |
