Quick-action coupling Male thread
Pneumatic MT quick-action coupling
CUPL-QCKACTION-PN-BRS-7.2ET-G1/4IN
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Nominal width of 7.2 = 40 mm²; blocks in one direction
- Connect in seconds
- For universal use
- Closed release sleeve, therefore no dirt on the inside
- Hardened locking pins, therefore wear-resistant
- Can be used in conjunction with steel nipples
- No corrosion
- Brass coupling parts, plain
- Springs and snap rings made of stainless steel
- Operating pressure 0–35 bar
- Temperature resistance: -20°C to +100°C
Product information
Datasheets(X)
![]() | |
Connection thread | ET G 1/4 inch |
Length (L) | 40 mm |
Outer diameter (D) | 27 mm |
Width across flats (SW) | 22 mm |
Min./max. temperature resistance | -20 to 100 °C |