Quick-mounting clip for all-rounder multiple cable holders
Quick-mounting clip with nail anchor
QCKMNTCLIP-F.CBLHOLD-RETARD-DWL-6X50
Art.-no. 0971650140
EAN 4024835073219
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Optimum access saves time and money
Product information
Datasheets(X)
Application area
For quick mounting of all-rounder multiple cable holders (no additional setting tool required)
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | by glow-wire test at +960°C, V0 |
Colour | Stone grey RAL 7030 |
Material | PA 6.0 V-0 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |