Quick-mounting system VW Crafter/MAN TGE
Quick mounting system VW Crafter
QCKMNTSYS-F.FLRPAN-CRAFTER/TGE-3640
Art.-no.
096380 374
EAN 4065233056015
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Used only for floor panels in VW Crafter and MAN TGE vehicles from 2016 onward
- For quickly fixing the floor panel to the bodywork
- Vehicle-specific design
Product information
Datasheets(X)
Type description | SMOKVWMAN3640 |
Width | 190 mm |
Height | 100 mm |
Length | 290 mm |
Product weight (per item) | 1.000 kg |
Number of pieces | 25 PCS |
Material | Plastic |
Colour | Grey |
Suitable for vehicle type | Crafter, TGE |