Welcome to Würth Slowakia For trade customers only

Quick-release compressed air fittings cylindrical male stud elbow

PSHINFITT-PN-NORGREN-90DGR-D6-1/8IN

Art.-no. 088474618

EAN 4045989316243

Price for selected packaging unit
Quick-release compressed air fittings cylindrical male stud elbow

Art.-no. 088474618

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick-release cylindrical male stud elbow for compressed air system
  • Directional

  • Quick connection and disconnection

  • Internal and external hexagon socket

  • Cylindrical, metric BSP thread

  • The stainless steel washer ensures the tube fits perfectly no matter what the material and without damage

  • The connection between the tube and the fitting ensures a tight seal even in impact or vibration conditions

  • The specific geometry of the seal means the fittings can be used with a vacuum

  • All threads in this series have sealing elements that enable immediate use of the fittings, reducing installation time

  • All straight fittings can also be installed using a hexagon key to allow for use in small spaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fittings for use in compressed air systems in the robotics, automotive, textile, handling, industrial water and industrial vacuum sectors, etc.

Material

Brass

Pneumatic connection

G 1/8 inch

Suitable for hose external diameter

6 mm

Length

20.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information