Welcome to Würth Slowakia For trade customers only

RED PERFECT® 3D non-woven sanding disc with needled-through fabric backing

SNDDISC-NYLFLC-COARSE-D125X22,23MM

Art.-no. 0585471010

EAN 4065746436915

Price for selected packaging unit
RED PERFECT® 3D non-woven sanding disc with needled-through fabric backing

Art.-no. 0585471010

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For matting, burnishing and finishing (final sanding) and for matching "pre-sanded" flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.
  • Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.

  • Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece

  • Extra-reinforced nylon sanding fleece with three-dimensional fleece structure for a more compact and abrasive design (considerably higher edge strength)

  • The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.

  • Vibrations reduced by up to 50 % due to pre-punched inner core
Notice
  • The discs should only be used with suitable backing pads.

  • At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For finishing, matting, burnishing and cross-fading with very low roughness depth

  • No sanding through when machining body parts

  • For removing discolouration, paint layers and surface rust, restoring slightly damaged surfaces and fine mattings and for deburring

  • Materials to be processed: Steel, stainless steel, aluminium, brass and copper

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Colour

Brown

Design

Coarse

Grid size

100

Max. rotation speed

3800 1/min

Recommended rotation speed

1500 1/min

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Support Plate for non-woven discs

SPRTPLT-FLCDISC-D125MM/M14

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information