REDSTRIPE PNEUMATIC HOSE REEL
Pneumatic hose reel REDSTRIPE
REEL-PNHOSE-3/8IN-9,5X15,5-L15M
Art.-no. 0699080380
EAN 4099618953972
Register now and access more than 125,000 products
Rugged, Closed Plastic Housing
The hose and winding mechanism are protected against dust, dirt, and other contaminants, ensuring a long lifespan
High-Quality Hybrid Polymer Hose
Lightweight, oil-resistant, and designed to perform flawlessly in a wide temperature range (both low and high)
High Flow Capacity
Eliminates pressure drop, maximizing the performance and lifespan of your pneumatic tools
Universal Mounting
Easily mount to walls, ceilings, or floors for versatile placement in any workspace
180-Degree Swinging Mechanism
Provides exceptional freedom of movement and enhanced operating comfort
- Solvent (such as diesel oil) could harm the hose
- Hoses and cables lying on the ground present a considerable source of danger and can result in accident
- Hoses which constantly lie on the floor or on a workbench ae damaged more easily and mist be replaced more often
Datasheets(X)
- Automotive: Air hose reels are commonly used in auto repair shops to supply air to pneumatic tools such as impact wrenches, ratchets, and sanders.
- Manufacturing: Air hose reels are used in manufacturing facilities to supply air to air-powered machineries, such as drills, grinders, and nail guns.
Hose length | 15 m |
Inner hose diameter | 9.5 mm |
Supply-hose length | 90 cm |
Pneumatic connection | R 3/8 inch ET |
Hose length (from stopper ball) | 80 cm |
Outer diameter of hose | 15.5 mm |
Min./max. temperature conditions | -40 to 80 °C |
Internal diameter of supply hose | 9.5 mm |
Outer diameter of supply hose | 15.5 mm |
Material of housing | Plastic |