Welcome to Würth Slowakia For trade customers only

REFILLOmat filling system

Filling system Refillomat
FILSYS-REFILLO-BRKCLNR-D

Art.-no. 0961891011

EAN 4047376130579

Price for selected packaging unit
REFILLOmat filling system

Art.-no. 0961891011

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Economical and safe system for automatic refilling of spray cans

Environmentally friendly


due to reduction of waste and absence of toxic propellants



Safety through coded can holders


Only the right can can be used with the associated station.



  • Easy handling

  • Reduction of storage volume in the workshop

  • Cost savings compared to conventional aerosol cans

  • Tested safety through CE certification and testing in accordance with the machinery directive
Notice

For protection against electrostatic discharges and the associated risk of explosion, the REFILLOmat station must be professionally earthed via the enclosed earth cable. Electrostatic discharge can lead to the explosion of solvent vapours. Use ORSYProtec canister cover when using flammable liquids in 20 litre canisters.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • 1. Vent can before the filling process

  • 2. Press down the empty can on the coding plate until it clicks into place

  • 3. The filling process starts automatically (duration of approx. 6 seconds)

  • 4. Press down the unlocking mechanism and remove the filled tin

Width x height x depth

140 x 275 x 330 mm

Material

Sheet steel

Surface

Powder-coated

Product weight (per item)

4700.000 g

Suitable for active ingredient

Brake cleaner

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Earthing cable

GRNDCBL-(F.FILSYS-REFILLOMAT)

For secure earthing of the REFILLOmat system
x 1 pcs
REFILLO®mat filling can

CAN-EMPTY-F.REFILLOMAT-BRKCLNR-400ML

The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spray head VARIOCAP For Refillomat

SPRHD-VARIOCAP-F.REFILLOMAT

Standard spray head with direct jet for precise application, e.g. brake cleaner, "RostOff Plus", "Multi" etc.
x 3 pcs
Nozzle set for the REFILLOmat system

NOZ-SET-(F.FILSYS-REFILLOMAT)

x 6 pcs
Service kit for the REFILLOmat system

SERV-SET-(F.FILSYS-REFILLOMAT)

x 1 pcs
Canister coating ORSY®protec

CANIJAC-F.FILSYS-ORSYPROTEC

Electrically conductive canister coating for all 20 l REFILLOmat active agents
150 mm extension tube for precise application

EXTTUB-F.DIRECTSPR-REFILLOMAT

x 10 pcs
Universal mount for Refillomat can

UNIHOLD-F.REFILLOMATCAN-AEROSOL-300ML

Universal can holder for quick access in the workshop
x 1 pcs
REFILLOmat filling system

FILSYS-REFILLO-UNIT-3REFILLOMATEN-RED

Economical and safe system for automatic refilling of spray cans
x 1 pcs
REFILLOmat filling system

FILSYS-REFILLO-TOP-1REFILLOMAT-60LTR

Economical and safe system for automatic refilling of spray cans
x 1 pcs
REFILLOmat filling system

FILSYS-REFILLO-TOP-DGCUPBOARD-(2-60LTR)

Economical and safe system for automatic refilling of spray cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Service kit for the REFILLOmat system

SERV-SET-(F.FILSYS-REFILLOMAT)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information