RFX40 roller full-extension slide
Roller full extension slide RFX40
GUID-ROLLER-FX-40KG-R9010-NL400MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Roller full-extension slide with a load capacity of 40 kg
- Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side
- Precisely aligned base without edge processing thanks to edge clearance in the drawer rail
- Secure running of the rollers due to the clearance of the screw heads within the cabinet rail
- Scope of delivery: 1 pair of full-extension slides, each consisting of cabinet, centre and drawer rails
Product information
Datasheets(X)
![]() | |
Nominal length | 400 mm |
Colour | Pure white RAL 9010 |
Load capacity | 40 kg |
Installation width | 25 mm |
Opening/closing system | From 27 mm self-close |
Material | Steel |
Surface | Epoxy coating |
Design | In pairs in polybag |
Minimum installation depth | 408 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
