ROCKWOOL 800
ROCKWOOL 800
INSU-ROCKWOOL-800-50X54MM
Art.-no. 0871050054
EAN 4045727352328
Register now and access more than 125,000 products
- Easy to install due to indented inner lining
- Acoustic decoupling and linear expansion provided by insulation
- Non-combustible A2L, s1 d0
- Temperature resistant up to +250 °C
- Melting temperature > +1,000 °C
- Easier installation
- due to indented inner lining
- Aluminium lamination acts as a vapour retarder
- Water-repellent
Datasheets(X)
For the insulation of heating and hot water systems, solar collectors, hot water pipes, steam pipes.
Material | Mineral wool |
Material of outer layer | Grid-reinforced aluminium foil |
Adhesive system | Self-adhesive, overlapped |
Colour | Silver coloured |
Pipe diameter | 54 mm |
Insulating-material thickness | 50 mm |
Length | 1 m |
Application range according to GEG | 100% |
Max. temperature conditions for wool side | 250 °C |
Max. temperature conditions for aluminium side | 80 °C |
Heat conductance λ | 0.035 W/(m*K) |
Heat conductance λ conditions | at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667 |
Building material class | A2L, s1 d0 - Non-flammable |
Building material class conditions | in accordance with DIN EN 13501-1 |
Risk of corrosion/conditions | AS quality / AGI Worksheet Q 132 |
Min./max. moulded density | 90-115 kg/m³ |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
| Area of application in accordance with German Buildings Energy Act (GEG): 50 % | Area of application B in accordance with German Buildings Energy Act (GEG) 2020 | Area of application E in accordance with DIN 1988 | Art. no. |
| 0871020035 |
| 0871020042 |
| 0871030048 |
| 0871030054 |
| 0871030060 |
| 0871040076 |
| 0871050089 |
| 0871060114 |
| Area of application in accordance with German Buildings Energy Act (GEG): 100 % | Area of application A in accordance with German Buildings Energy Act (GEG) 2020 | Art. no. |
| 0871020015 |
| 0871020018 |
| 0871020022 |
| 0871030035 |
| 0871040042 |
| 0871050048 |
| 0871050054 |
| 0871050114 |
| 0871060060 |
| 0871100089 |
| 0871100114 |
| 0871120114 |
| 0871030028 |
| 0871080076 |
| 0871020028 |
| 0871070076 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!