Welcome to Würth Slowakia For trade customers only

ROCKWOOL Klimarock with mesh-reinforced laminated foil

Rockwool Klimarock
ROCKWOOL-KLIMAROCK-(2PCS=6,10SM)-30MM

Art.-no. 0871200130

EAN 4058794789850

Price for selected packaging unit
ROCKWOOL Klimarock with mesh-reinforced laminated foil

Art.-no. 0871200130

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Non-flammable A1

  • Temperature resistance up to +250°C

  • Melting temperature > +1000°C

  • Pressure-resistant and stable shape

  • Single-sided laminated foil

  • Water-repellent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system


[A] + [D1] + [G2] + [H]


  • Combination partition [A]

  • Fire protection foam 90 [D1]

  • Pipe partition dB [G2]

  • Pipe partition Z [H]


For insulating:


  • Heating and hot water pipes

  • Solar collectors

  • Hot water pipes

  • Steam pipes

  • Tank systems

  • Air-conditioning and ventilation ducts

Material

Mineral wool

Material of outer layer

Grid-reinforced aluminium foil

Colour

Silver coloured

Insulating-material thickness

30 mm

Mats length x mats width

6.1 m x 500 mm

Max. temperature conditions for wool side

250 °C

Max. temperature conditions for aluminium side

80 °C

Heat conductance λ

0.040 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667

Building material class

A1 - Non-flammable

Building material class conditions

in accordance with DIN EN 13501-1

Risk of corrosion/conditions

AS quality / AGI Worksheet Q 132

Moulded density

40 kg/m³

Included in delivery

2 mats = 6.10 m²

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pure aluminium adhesive tape

ADHTPE-ALU-50MMX50M

For adhering cut surfaces of aluminium-laminated insulation systems. For insulating against hot and cold temperatures. For sealing and covering pipework, air ducts and air-conditioning ducts, as well as sealing containers and pipework when welding with shielding gas.
x 1 pcs
Blade, serrated

CTR-BLADE-CORRUGATED

Double serrated blade
x 1 pcs
Winding wire

WINDWRE-(ZN)-(A1K)-0,8MM-25M-100G

For winding around aluminium-laminated mineral wool insulation, 6 windings/running metre pursuant to DIN 4140 and for securing end sleeves.
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information