Welcome to Würth Slowakia For trade customers only

Rafter-to-purlin connector right/left

Rafter support anchor right/left
PURLINANC-LONG-H210MM

Art.-no. 0681210000

EAN 4024835117913

Price for selected packaging unit
Rafter-to-purlin connector right/left

Art.-no. 0681210000

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Load-bearing tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension). For absorbing horizontal forces/2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load.
  • 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central application of the load. Either 2 left or 2 right connectors are required.

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA 09/0219

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rafter-to-purlin connectors are used in timber construction, for instance to secure battens, absorb wind suction forces, suspend collar beams or as anti-twist protection for beams in load-bearing connections.

Instructions

Approved fasteners:


  • Comb/ribbed nail in line with EN 14592: 4.0 x 40 mm

Width x height x depth

34 x 210 x 34 mm

Thickness

2 mm

Design

Type - right and left

Hole diameter in subcarrier nJ/main carrier nH

5 / 5 mm

Number of holes in subcarrier nJ + main carrier nH

14 + 14 PCS

Weight

146 g

Material

Steel

Surface

Hot dip galvanized

Approval

ETA-09/0219

Depth

34 mm

Material designation

DX51D

Material standard

DIN EN 10327:2004

Height mm 2 rafter-to-purlin anchors per connection (diagonal) 4 rafter-to-purlin anchors per connection
Number of nails/connection max F1 in kN Number of nails/connection* max F1 in kN
170 4 x 4 = 16 3,65 8 x 4 = 32 7,30
210 4 x 6 = 24 4,85 8 x 6 = 48 9,70
250 4 x 10 = 40 6,00 8 x 10 = 80 12,00
290 4 x 12 = 48 7,60 8 x 12 = 96 15,20
330 4 x 14 = 56 9,00 8 x 14 = 112 18,00
370 4 x 16 = 64 9,80 8 x 16 = 128 19,60
Load capacity tables for Würth rafter-to-purlin anchor right/left
Characteristic load-bearing capacities in kN for two rafter-to-purlin anchors per connection
Art. no. Format
mm
Anchor nails
Number
of pieces
Characteristic load-bearing capacity F1
Anchor nails Steel
0681 170 000
0681 210 000
0681 250 000
0681 290 000
0681 330 000
0681 370 000
34x170x34
34x210x34
34x250x34
34x290x34
34x330x34
34x370x34
2 x 2 2.20 kN 11.90 kN
2 x 3 3.40 kN 11.90 kN
2 x 4 5.50 kN 11.90 kN
2 x 5 8.50 kN 11.90 kN
2 x 6 9.90 kN 11.90 kN
2 x 7 13.90 kN 11.90 kN
2 x 8 15.30 kN 11.90 kN
2 x 9 19.70 kN 11.90 kN
2 x 10 21.40 kN 11.90 kN
2 x 11 26.00 kN 11.90 kN
2 x 12 27.90 kN 11.90 kN
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information