Rail end plugs
Rail end plugs for C-mounting rail
ENDCAP-MNTRL-(41/22)
Art.-no. 0862005005
EAN 4024835538671
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fits mounting rails 26/18 - 41/124. For double profiles, 2 rail end caps are required per end
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
Suitable for mounting rail | 41 x 22 mm, 41 x 44 mm |
Material | PE - Polyethylene |
Colour | Black |
Sustainability | Resources, Pollutants / Emissions |