Welcome to Würth Slowakia For trade customers only

Rail end plugs

Rail end plugs for C-mounting rail
ENDCAP-MNTRL-(41/62)

Art.-no. 0862005007

EAN 4038898606833

Price for selected packaging unit
Rail end plugs

Art.-no. 0862005007

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fits mounting rails 26/18 - 41/124. For double profiles, 2 rail end caps are required per end

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

41 x 62 mm, 41 x 124 mm

Material

PE - Polyethylene

Colour

Black

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information