Rain jacket Volans
Rain jacket EN 343 Volans
RAIN JACKET EN 343 VOLANS BLUE S
Art.-no. M411276000
EAN 4251596893941
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Compliant with standard EN 343, Class 3.3
- Waterproof (10,000 mm), breathable (10,000 MVP).
- Two outer pockets with flap.
- Standard(s) EN 343, Class 3.3.
- Heat-sealed waterproof seams.
Product information
Datasheets(X)
Colour | Navy blue |
Size | S |
Material | 100% Oxford polyester with PU coating |
Fabric weight per m2 | 200 g |
Standards | EN 343 |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |