Welcome to Würth Slowakia For trade customers only

Rain jacket Volans

Rain jacket EN 343 Volans
RAIN JACKET EN 343 VOLANS YELLOW L

Art.-no. M411277002

EAN 4251596895242

Price for selected packaging unit
Rain jacket Volans

Art.-no. M411277002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compliant with standard EN 343, Class 3.3
  • Waterproof (10,000 mm), breathable (10,000 MVP).

  • Two outer pockets with flap.

  • Standard(s) EN 343, Class 3.3.

  • Heat-sealed waterproof seams.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

L

Material

100% Oxford polyester with PU coating

Fabric weight per m2

200 g

Standards

EN 343

EN standard

343

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information