Rain trousers cl.2 Nordic Rain
RAIN TROUSERS HIVIS CL2 ORANGE 6XL
Art.-no. M410195008
EAN 4099618154737
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Practical and visible rain trousers with side pockets and access.
Soft and flexible rain trousers
- Soft and flexible polyester/PU, segmented reflectors
- Side pockets with flap and press stud closure, two-piece design with access to trouser pockets
- Welded seams, elasticated internal drawstring at waist, press stud adjustment on legs
- EN 20471 class 2, EN 343 cl. 4.1
60% polyester, 40% PU - 210 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 40 °
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean
Colour | Orange fluorescent |
Size | 6XL |
Material | 60% polyester knit, 40% PU coating |
Fabric weight per m2 | 210 g |
Standards | EN 20471, EN 343 |
EN standard | 20471, 343 |
Washable at | 40°C |
Care instruction | Do not tumble dry |